SKU:
MLW2634913G
MPN:
4933459734
£839.00
Ex VAT
£1006.80
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee M18 FUEL ONE-KEY, 1" Impact Wrench offers convenience and versatility for any job. Fitted with a blow counter sensor and integrated ONE-KEY™ technology, this wrench allows for cloud-based tracking and precise adjustments to meet your specific needs. With four modes of varying torque and speed, it adapts seamlessly to different tasks, ensuring optimal performance every time. Its 1" design provides ample power to handle even the toughest jobs with ease. Plus, with two included 8.0Ah batteries, you can work longer without interruption. Backed by the Milwaukee 3 Year Guarantee upon registration, you can trust in the durability and reliability of this tool.
Features and Benefits
• ONE-KEY™ tool tracking & security cloud system to keep your tool safe from theft
• Performs competitively at half the weight and size of petrol, AC or pneumatic options
• integrated blow counting sensor to ensure consistency in torque
• Four modes of drive control to suit your needs
Typical Applications
• Fasteners
• Long screws
• Lag bolts
Attribute | Value |
---|---|
Battery Capacity | 8.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 2500bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1in. |
ECLASS Code | 21052003 |
Includes | 2 x M18 HB8 Battery packs, M12-18 FC Charger, HD Box |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 2033Nm |
MFR Part No. | 4933459734 |
Model Number | M18 ONEFHIWF1-802X |
No Load Speed | 1670rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18 |
Torque Range | 530/1020/1800/2033Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 5.9kg |