SKU:
MLW2634926P
MPN:
4933459728
£413.18
Ex VAT
£486.09
| Save 15.00%
£495.82
Inc VAT
Product Details
Product Specification
This high torque impact wrench with ONE-KEY™ technology delivers 1356 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces. The 4 -Mode drive control allows the user to shift into four different speed and torque settings to maximise application versatility. Milwaukee's ONE-KEY™ technology integrates advanced features to provide comprehensive control and visibility over tools and equipment. This smart technology helps prevent tool theft and loss through real-time alerts and a centralized digital catalogue accessible from anywhere. With ONE-KEY™, professionals can not only track all their tools across multiple job sites but also customise tool settings, monitor utilization, and receive maintenance alerts, letting them focus on the task at hand.
Features and Benefits
• 1/2in. friction ring reception provides quick and easy socket changes, enhancing user efficiency and flexibility
• Exceptionally high torque output (1898Nm) can handle even the most stubborn bolts and fasteners
• Mode 4 bolt removal ensures unmatched control during fastener removal, preventing over-spinning and enhancing safety
• The integrated blow-counting sensor enhances the consistent repeatability of the chosen torque setting reducing the risk of damage to materials
• ONE-KEY™ wireless tool control adjusts the tool's output to task-specific needs, boosting productivity and ensuring consistent results
• ONE-KEY™ tool tracking & security offers a Cloud-based inventory management platform that supports both location tracking and theft prevention
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 2100bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 4058546029005 |
ECLASS Code | 21052003 |
Includes | 2x 5.0Ah Batteries Carry Case Charger M18ONEFHIWF12 Impact Wrench |
Item | Cordless Impact Wrench |
Length | 213mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1356Nm |
MFR Part No. | M18ONEFHIWF12-502X |
Model Number | M18 |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18 FUEL |
Torque Range | 1898Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.3kg |