SKU:
MLW2634913H
MPN:
4933451154
£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
The Milkaukee M18 ONE IWF38-0 is a high-performance 3/8" Impact Wrench that combines the practical features of the M18 with the added convenience of ONE-KEY™ technology. This innovative tool empowers users to customize and optimize its settings to match their specific tasks, enhancing efficiency and productivity. With the ability to store up to four custom configurations directly on the tool, users can quickly access their preferred settings, saving valuable time and streamlining their workflow. Whether you're a professional tradesperson or a DIY enthusiast, the M18 ONE IWF38-0 offers versatility and precision to tackle a wide range of applications with ease.
Features and Benefits
• Bluetooth capabilities to allow for customisation of settings
• ONE-KEY™ technology to allow for control of speed and torque
• Has the ability to be configured to the Milwaukee® ONE-KEY™ app to track all your tools in one place
• Guaranteed precision every time with the personalisable preferences
Notes
• Body only - batteries sold separately
• Compatible batteries:
MLW2805545L - M18™ 2.0Ah REDLITHIUM-ION™ Battery
MLW2805560M - M18™ 4.0Ah REDLITHIUM-ION™ Battery
MLW2805565N - M18™ 5.0Ah REDLITHIUM-ION™ Battery
MLW2805420D - M12™- M18™ Multi Fast Charger
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3200bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
ECLASS Code | 21052003 |
Includes | No kitbox, batteries or bag supplied |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 284Nm |
MFR Part No. | 4933451154 |
Model Number | M18 ONEIWF38-0 |
No Load Speed | 2500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 |
Torque Range | 40 - 284Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.8kg |