SKU:
HIK2744913G
MPN:
WR18DSDLW4Z
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
The Hikoki® WR18DSDL/W4Z 18V impact wrench combines versatility, power, and comfort in a compact design. The lightweight construction and ergonomic shape enable easy access to tight spaces without struggle. While the impressive 255Nm of torque reliably handles demanding fastening applications.
Features and Benefits
• A high tightening torque of 255Nm (hard) provides maximum power and efficiency for tough tightening tasks
• Power mode provides superior precision and performance when handling heavy-duty tasks
• Safe mode (140Nm) prevents overtightening and bolt damage when used for precision tasks
• The compact 157mm body length is complemented by the slimline soft grip handle for comfort and manoeuvrability
• Easily switch between tightening and loosening motions with the forward and reverse switch for enhanced user convenience
• Illuminate your workspace with the white LED spotlight for improved visibility
• The battery level indicator displays the remaining battery life to maintain productivity and reduce downtime
• Compatible with a wide range of sockets and accessories thanks to the 1/2in. square drive
• Customise your setup for added convenience with the metal belt hook that can be fitted to the left or right side
Typical Applications
• Automotive maintenance and repair, including tyre changes, brake repairs, and engine maintenance
• Construction projects, such as fastening or loosening bolts and screws in wooden frames and metal structures
• DIY home improvement tasks like assembling furniture and installing shelves
• Industrial maintenance, including machinery repair, equipment installation, and facility maintenance
Notes
• Socket not included
• Body only. Batteries not included
• 1-year standard warranty. Please retain proof of purchase
Attribute | Value |
---|---|
Body Style | Pistol Grip |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Capacity | 4-8mm Screw M6-M12 HT Bolt M6-M14 Bolt |
Drive Size | 1/2in. |
EAN | 4966376323043 |
ECLASS Code | 21052003 |
Features | Battery Level Indicator LED Spotlight Metal Belt Hook |
Item | Cordless Impact Wrench |
Length | 157mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 255Nm |
MFR Part No. | WR18DSDL/W4Z |
Model Number | WR18DSDL |
No Load Speed | 2600rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | WR18DSDLW4Z |
Torque Range | 140-255Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.7kg |