SKU:
HIK2744912F
MPN:
WR18DSDLJJZ
£399.00
Ex VAT
£478.80
Inc VAT
Product Details
Product Specification
Product Documents
The Hikoki® 18V cordless heavy-duty impact wrench features a robust motor to effortlessly handle tough fastening tasks while the compact, lightweight design ensures portability and ease of use. With a versatile torque range of 140Nm to 255Nm, this impact wrench delivers precise control and flexibility for various applications.
Features and Benefits
• High tightening torque of 255Nm (hard) to handle tough fastening tasks, saving time and effort
• Power mode provides maximum performance for demanding tasks
• Safe mode for smaller jobs (140Nm) provides precise control to prevent over-tightening and damage
• Compact design (only 173mm body length) enhances manoeuvrability in tight spaces, to improve accessibility and efficiency
• White LED spotlight illuminates your working area for improved visibility and safe working
• Battery level indicator displays remaining battery life to prevent unexpected downtime and interruptions
• ½in. square drive is compatible with a wide range of sockets and accessories for versatile use
Contents
• 1x cordless impact wrench
• 2x 5.0Ah Li-ion batteries
• 1x UC18YRSL charger
• 1x storage case
Typical Applications
• Removes and tightens lug nuts, bolts, and screws during tyre changes, brake repairs, and engine maintenance
• Speed up construction tasks by fastening or loosening bolts and screws in wooden frames, metal structures, and more
• Complete home improvement projects, such as assembling furniture, installing shelves, or building outdoor structures
• Simplify maintenance tasks in industrial settings, including machinery repair, equipment installation, and facility maintenance
Notes
• Socket not included
• 1-year standard warranty. Eligible for an extended warranty when registered within 4 weeks of purchase
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 0 - 3,200bpm |
Body Style | Pistol Grip |
Brand | Hikoki |
Capacity | M10-M18 Bolt M8-M14 HT-Bolt |
Drive Size | 1/2in. |
EAN | 4966376322954 |
ECLASS Code | 21052003 |
Features | Battery Level Indicator Power Mode Safe Mode White LED Spotlight |
Item | Cordless Impact Wrench |
Length | 173mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 255Nm |
MFR Part No. | WR18DSDLJJZ |
Model Number | WR18DSDLJJZ |
No Load Speed | 0 - 2600rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | WR18DSDLJJZ |
Torque Range | 140-255Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.7kg |