SKU:
HIK2744914H
MPN:
WR18DSHLJJZ
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Product Documents
Experience the convenience and high-power performance of the Hikoki® cordless impact wrench. Equipped with two high-capacity 5.0Ah Li-Ion batteries, this impact wrench delivers extended runtime for uninterrupted usage.
Features and Benefits
• Powerful tightening torque of 480Nm (hard) to tackle the toughest jobs with speed and efficiency
• Multiplex protection circuit maximises battery life and minimises downtime
• Same size and weight (L264mm, 3.4kg) as 3.0Ah/4.0Ah Li-Ion battery model for easy handling with more power
• Forward-reverse rocker switch provides easy switching between forward and reverse motion, enhancing user convenience and versatility
• Slimline soft grip handle for user comfort during extended use, reducing hand strain and improving control for precise operation
• White LED spotlight illuminates the workpiece to enhance visibility in low-lighting conditions
• Battery level indicator displays the remaining battery life, allowing for better planning and preventing unexpected downtime.
• Accommodates a wide range of bolt sizes, increasing versatility and allowing use in various applications.
Contents
• 1x WR18DSHL impact wrench
• 2x BSL 1850 5.0Ah battery packs
• 1x UC18YRSL fan cooled charger
• 1x carry case
Typical Applications
• Remove and tighten lug nuts, bolts, and screws during tyre changes, brake repairs, and engine maintenance
• Speed up construction tasks by quickly fastening or loosening bolts and screws in wooden frames, metal structures, and more
• Complete home improvement tasks, such as assembling furniture, installing shelves, or building outdoor structures
• Simplify maintenance tasks in industrial settings, including machinery repair, equipment installation, and facility maintenance
Notes
• Socket not included
• 3-year automatic warranty subject to terms and conditions. (Retain proof of purchase)
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 0 - 2,000bpm |
Body Style | Pistol Grip |
Brand | Hikoki |
Capacity | M12-M16 HT Bolts M12-M22 Bolts |
Drive Size | 1/2in. |
EAN | 4966376323272 |
ECLASS Code | 21052003 |
Features | Battery Level Indicator Multiplex Protection Circuit White LED Spotlight |
Item | Cordless Impact Wrench |
Length | 264mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 480Nm |
MFR Part No. | WR18DSHL/JJZ |
Model Number | WR18DSHL |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | WR18DSHLJJZ |
Torque Range | 480Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.4kg |