SKU:
HIK2744915J
MPN:
WR18DSHLW4Z
£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
The HiKOKI WR18DSHL 18V Torque Impact Wrench is a reliable and powerful tool designed for both professional and DIY use. With a multiplex protection circuit, it ensures maximum battery life, enhancing efficiency and longevity. With a tightening torque of 480Nm, it can tackle tough tasks with ease. The inclusion of a forward/reverse rocker switch, battery level indicator, and a white LED spotlight enhances usability and visibility in various working conditions. Additionally, its external brush caps simplify maintenance, while the slimline soft grip handle promotes user comfort during prolonged use.
Features and Benefits
• High power impact wrench
• Powerful tightening torque of 480Nm (hard)
• Forward-reverse rocker switch
• White LED spotlight
• Battery level indicator
• 1/2" square drive
• External brush caps
Typical Applications
• Construction and carpentry tasks, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery
• Plumbing and HVAC installations, such as securing pipe fittings and tightening connections
Notes
• Socket not included
• Body Only - Batteries Included
• 1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Drive Size | 1/2in. |
EAN | 4966376323388 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 480Nm |
MFR Part No. | WR18DSHLW4Z |
Model Number | WR18DSHLW4Z |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | WR18DSHLW4Z |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.4kg |