£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
The Kobe Halogen Heater comes with three heat settings: 400W, 800W and 1200W. It has an oscillating function and comes with two built in safety features: tilt trip switch and an overheat cutout. An ideal portable heater with an integrated handle making it easy to carry.
Features and Benefits
• Lightweight design
• Oscillation function
• Instant heat
• Cool touch cabinet
• Safety overheat cutout
• Tilit trip switch
• Integrated carry handle
• Safe for areas frequented by elderly people, children or pets
Attribute | Value |
---|---|
Amperage | 13A |
Brand | Kobe |
Dimensions H x W x D | 520 x 320 x 90mm |
EAN | 5036140225473 |
ECLASS Code | 22411206 |
Heat Output Settings | 1,365 2,731 4,096Btu/h |
MFR Part No. | ISBH2196-3 |
Mount Type | Free Standing |
Number of Heat Settings | 3 |
Power Rating | 0.4 0.8 1.2kW |
Special Features | Auto Cut Out Safety Tip Over Switch Cool Touch Cabinet Energy Efficient and Economical Instant Heat Integral Carry Handle Lightweight Design Oscillation Function Particularly Safe for Areas Frequented by the Elderly Children or Pets |
Type | Halogen |
UNSPSC Code | 40101830 |
Voltage | 240V |
Weight | 2kg |