£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
DW331K
Variable speed delivers fast cutting action. Quick and easy patented keyless blade change system.
Power input: 701W.
No load stroke rate: 0 - 3,100spm.
Bevel capacity: 45°.
Capacities: wood 135mm, steel 10mm, metal 20mm.
Supplied with: four high performance jigsaw blades, anti-scratch cover, anti-splinter insert, dust extraction adaptor, heavy-duty carrying case.
Attribute | Value |
---|---|
Brand | DeWalt |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Steel Cutting Capacity: 12 mm Wood Cutting Capacity: 135 mm |
EAN | 5035048127759 |
ECLASS Code | 21051109 |
Includes | 4 high performance jigsaw blades Anti-scratch cover anti-splinter insert Dust extraction adapter Heavy-duty carrying case. |
Item | Corded Jigsaws |
MFR Part No. | DW331K-GB |
Model Number | DW331K |
Number of Orbital Settings | 4 |
Power | 701W |
Power Source | Electric |
Strokes per Minute | 3,100spm |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 2.8kg |