noscriptBosch GST 18V-125 S JIGSAW 06015B2001 | Cromwell Tools

Bosch

GST 18V-125 S JIGSAW

SKU:

BCH2668727R

MPN:

06015B2001

£189.00

Ex VAT

£226.80

Inc VAT

OUT OF STOCK

    Product Details

    This cordless jigsaw is ideal for curved and cross cuts in solid wood, chipboard, and wood composites, as well as for thicker or harder materials. It can be used with guide rails via an adapter. The tool is compatible with external dust extraction and with all Bosch Professional 18V batteries and chargers (Professional 18V System). It is also compatible with AMPShare, the multi-brand battery alliance.


    Features and Benefits
    • Robust design and brushless motor ensure excellent tool runtime and increased tool longevity
    • The cordless jigsaw with barrel grip delivers an optimal price-performance ratio in its segment
    • Keeps it simple and focuses on core important functions such as SDS blade holder, LED, 4-stage pendulum, or speed selection


    Product Specification
    Attribute
    Value

    Bevel Capacity

    -45 - 45°

    Brand

    Bosch

    EAN

    4059952589084

    ECLASS Code

    21051109

    Length

    290mm

    MFR Part No.

    06015B2001

    Noise / Vibration Information

    Vibration Emission Value ah: 7 m/s²

    Stroke Length

    26mm

    Strokes per Minute

    500 - 3500spm

    UNSPSC Code

    27112709

    Voltage

    18V

    Weight

    1.9kg

    Width

    100mm