£424.00
Ex VAT
£508.80
Inc VAT
Product Details
Product Specification
Product Documents
This Jigsaw kit forms part of the MILWAUKEE® M18 FUEL™ range of superior, advanced, cordless power tooling. Boasting a brushless POWERSTATE™ motor, REDLINK PLUS™ system and a REDLITHIUM™ battery pack, the product is capable of delivering impressive cutting for a cordless tool.
Features and Benefits
• Brushless POWERSTATE™ motor allows the user to deliver fast cutting up to 32 m in 19mm OSB (on a 5.0 Ah pack)
• REDLINK PLUS™ intelligence system provides digital overload protection for both the tool and battery, as well as uniquely enhancing the tool performance under load
• REDLITHIUM™ battery pack ensures a fade-free performance to deliver more run time and more work over pack life
• Patented FIXTEC™ blade clamp for fast and easy blade change to keep you working
• 5 stage pendulum action increases overall cutting performance for precise and clean results every time
• Ambidextrous on/off switch allows the user to turn the tool on in any position for versatility and scope of use
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | REDLITHIUM™ |
Bevel Capacity | - 45° |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
ECLASS Code | 21051109 |
Includes | 2 x M18 B5 Battery Packs HD Box M12-18 FC Charger |
Item | Jigsaw |
MFR Part No. | 4933464801 |
Model Number | M18 FBJS-502X |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18 FUEL™ |
Stroke Length | 25mm |
Strokes per Minute | 800-3500spm |
UNSPSC Code | 27112709 |
Weight | 2.8kg |