£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Product Documents
• High performance motor delivers 2800 spm for fast cutting.
• Flexible battery system: works with all Milwaukee® M18™ batteries.
• Over-Molded Grip with Variable Speed Trigger- Provides optimal control for cutting a variety of materials.
• Blade Clamp: Provides fast and easy keyless blade change.
• Tool Free Shoe Bevel with Positive Stops- Allows for quick and accurate shoe adjustment. Positive stops allows for a maximum 45 degree bevel in either direction with indents at 0, 15, 30, and 45 degrees.
• LED light to illuminate the work piece.
• Dust blower keeps the cut line free of wood dust.
• Detachable soft shoe avoids marks and scratches when cutting soft materials.
Comes with 2x 4.0Ah batteries and charger
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Brushed or Brushless | Brushed |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Max. Cutting Capacity Steel 10mm Max. Cutting capacity Wood 135mm |
ECLASS Code | 21051109 |
Includes | 1 x Charger 1 x Heavy Duty Case 1 x Jigsaw Bare Unit (M18BJS-0) 2 x 4.0ah Batteries |
Item | Cordless Jigsaw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 4933451390 |
Model Number | M18BJS-402C |
Number of Batteries Supplied | 2 |
Number of Orbital Settings | 4 |
Power Source | Cordless |
Stroke Length | 25mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2.5kg |