£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
The TP-AP 18/28 Cordless All Purpose Saw features a brushless motor for extended runtime making it good for versatile cutting tasks. It offers low vibration, tool-less blade changes and an adjustable soleplate for efficient cutting.
Features & Benefits
• Part of the Power X-Change family
• 10-year motor warranty (with registration)
• Rotatable main handle
• Best results with 2.5 Ah battery or higher
• Includes Einhell wood blade
• Battery/charger sold separately
Attribute | Value |
---|---|
Blade Type | Wood |
Brand | Einhell |
Brushed or Brushless | Brushless |
EAN | 4006825644951 |
ECLASS Code | 21051109 |
MFR Part No. | 4326310 |
UNSPSC Code | 27112709 |