£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
The TP-JS 18/135 Cordless Jigsaw delivers smooth, precise cuts with its brushless motor. It features tool-free blade changes, speed electronics and a dust blower for enhanced visibility, ensuring professional results every time.
Features & Benefits
• 1x 18V battery required
• 10-year motor warranty (with registration)
• Pendulum stroke
• Tool-free blade changes
• LED light for illuminating the cutting area
• Cutting line indicator for accuracy
• Plastic glide insert protects delicate workpieces
• Includes 1x wood blade
Attribute | Value |
---|---|
Blade Type | Wood |
Brand | Einhell |
Brushed or Brushless | Brushless |
EAN | 4006825666618 |
ECLASS Code | 21051109 |
MFR Part No. | 4321260 |
Model Number | TP-JS |
UNSPSC Code | 27112709 |