£187.00
Ex VAT
£224.40
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This 18V Cordless Mower features a brushless motor for longer operation. With 5-level central height adjustment, a foldable, height-adjustable handle and easy transport, it's recommended for maintaining lawns up to 200 m². The durable plastic housing and wide, lawn-friendly wheels ensure good performance.
Features and Benefits
• Grass collection box with filling level indicator
• Supplied with 1x 4.0Ah battery and high-speed charger
Attribute | Value |
---|---|
Area Of Cut | 200m/s² |
Battery Capacity | 4.0Ah |
Brand | Einhell |
EAN | 4006825646856 |
MFR Part No. | 3413260 |
Model Number | GE-CM |
Number of Batteries Supplied | 1 |
Number of Cutting Heights | 5 |
UNSPSC Code | 27112014 |
Voltage | 18V |