£349.00
Ex VAT
£418.80
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This 36V Cordless Brushless Mower uses TWIN-PACK technology with 2x18V Power X-Change batteries for power and efficiency. With 6-level cutting height adjustment, large wheels and a foldable handle, it offers effortless mowing for lawns up to 600 m². Includes a mulching plug for added versatility.
Features and Benefits
• Grass collection box with fill level indicator
• Ideal for lawns up to 600 m²
• Supplied with 2x 4.0Ah batteries and 2x high-speed chargers
Attribute | Value |
---|---|
Area Of Cut | 600m/s² |
Battery Capacity | 4.0Ah |
Brand | Einhell |
EAN | 4006825610338 |
MFR Part No. | 3413130 |
Model Number | GE-CM |
Number of Batteries Supplied | 2 |
Number of Cutting Heights | 6 |
UNSPSC Code | 27112014 |
Voltage | 36V |