£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
The 18V Cordless Leaf Blower uses a three-part tube system which adapts easily to different tasks. The electronic speed control and LED indicator provide visibility, while the soft grip ensures comfort during use.
Features and Benefits
• Requires 18V battery from the Power X-Change family (not included)
• Three-Part Tube System: Versatile for house, garden, and barbecue use.
• Long tube for leaf-blowing, middle tube for workshop, and short tube for precision.
• Recommended battery is a 2.5Ah battery or larger
Attribute | Value |
---|---|
Brand | Einhell |
EAN | 4006825659405 |
ECLASS Code | 36430000 |
MFR Part No. | 3433542 |
Model Number | GE-UB |
UNSPSC Code | 27112701 |
Voltage | 18V |