£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
• High efficiency impeller fan for high output air volume.
• Variable speed motor allows a wider variety of tasks to be performed.
• Can be used in either blower or dust collection mode.
• External brush caps for rapid checking and replacement.
• Soft grip wrap-around handle for ease of use at any angle
Attribute | Value |
---|---|
Air Pressure | 5.5 kPakPa |
Airflow | 3.8m³/min |
Brand | Hikoki |
EAN | 4966376278336 |
ECLASS Code | 36430000 |
Includes | Dust Bag Nozzle |
Item | Corded Leaf Blowers |
MFR Part No. | RB40VA/J2Z |
Model Number | RB40VAJ2Z |
No Load Speed | 16000opm |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 4.1 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 550W |
Power Source | Electric |
UNSPSC Code | 27112701 |
Voltage | 110V |
Weight | 1.7kg |