£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These 12/20V IQV Lithium-Ion Chargers deliver exceptional versatility and efficiency for your battery needs. Both chargers are engineered for reliability, offering fast charging times and built-in safety features to protect against overcharging and overheating, making them essential for maintaining optimal performance in your cordless tools.
Features and Benefits
• Charges all 12V and 20V IQV series batteries
• Fast charging offers quick turnaround to keep you working with minimal downtime
• Overcharge and overheating protection for reliable use
• Also charges compatible smartphones for added convenience
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630240098648 |
MFR Part No. | BC1121-EU |
Output Voltage | 240V |
Overall Width | 145mm |
UNSPSC Code | 26111704 |