£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The Bosch 6-Port charging hub enables continuous use of Bosch cordless power tools. Capable of charging 6 of both 14.4 volt and 18 volt batteries at the same time, you're guaranteed no delays in your work.
Features and Benefits
• Priority start button allows for preference charging on a selected battery
• Fast charging time with 100% charge on a ProCORE18v 8ah in just 68mins
• Continuous charging cycles for stall-free work
Attribute | Value |
---|---|
Battery Capacity | 14.4v: 2 14.4v:4 14.4v:5 14.4v:6 18v:12 18v:4 18v:8Ah |
Brand | Bosch |
Charging Current | 8A |
Charging Time | 36 57min. |
Compatible Battery Type | Lithium-ion |
EAN | 4059952519142 |
For Use With | Bosch batteries |
Item | Battery Charger |
MFR Part No. | 1600A01U9M |
Model Number | 1600A01U9M |
Number of Battery Ports | 6 |
Output Voltage | 14.4 - 18V |
Overall Height | 2260mm |
Overall Length | 3030mm |
Overall Width | 2100mm |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |