£76.49
Ex VAT
£91.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The 18V 5.2Ah Plus Battery and Charger Kit provides power and efficiency for all Power X-Change devices. Featuring PLUS-technology to ensures long-lasting performance and safety.
Features & Benefits
• ABS Battery Management for Safety & Longevity
• Quick Charge in approximately 80 Minutes
• 6-Stage LED Display for Charge Status
Attribute | Value |
---|---|
Battery Capacity | 5.2Ah |
Brand | Einhell |
Compatible Battery Type | Lithium-ion |
EAN | 4006825656787 |
For Use With | Power X-Change |
MFR Part No. | 4512114 |
Number of Battery Ports | 2 |
UNSPSC Code | 26111704 |