£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
The Makita DC40 charger is a compact Lithium-Ion 40V fast charger that is specially developed for the Makita XGT range of 40V Li-Ion battery packs. The charger is equipped with 2 fans to cool both the battery pack and the charger which prevents high temperatures, extends the life of the battery, and significantly accelerates the charging process.
The Makita ADP10 Charger adapter is ideal to charge Makita LXT 14.4v and 18v batteries with the Makita DC40 charger. This allows for a charging rate of a Makita DC18RC 18V charger. Not compatible with the following batteries, adapters and checkers: BL1430A, Ni-MH batteries, ADP01, ADP02, ADP03, ADP04, BTC01, BTC02, BTC03.
Features and Benefits
• New raised and enlarged charging indicator status light for clearer indication
• Two cooling fans, one for the battery and one for the charging circuit
• Selectable melody sound for full charge notification
• Compatible with interchangeable adaptor ADP10 for charging LXT Li-ion batteries
Attribute | Value |
---|---|
Brand | Makita |
Charging Time | 28min. |
Compatible Battery Type | Lithium-ion |
For Use With | Makita BL4025 XGT 40V 2.5AH Li-Ion Battery PacK Makita BL4040 XGT 40V 4.0AH Li-Ion Battery Pack |
Item | Battery Charger |
MFR Part No. | 191E08-6 |
Model Number | 191E08-6 |
Number of Battery Ports | 1 |
Output Voltage | 36 - 40V |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |