noscriptBosch 2607225924, Battery Charger, Lithium-ion, 14.4 - 18 2607225924 | Cromwell Tools

Bosch

2607225924, Battery Charger, Lithium-ion, 14.4 - 18

SKU:

BCB2801520K

MPN:

2607225924

£67.49

Ex VAT

£80.99

Inc VAT

IN STOCK (1)

    Product Details

    A multi-voltage quick charger for all Bosch Blue Professional Lithium-Ion batteries from 14.4 to 18 volts.


    Features and Benefits:
    •An impressive approximate charge time of between 30-50 minutes depending on battery size
    •Quick charge mode means 4.0Ah batteries are ready to use with 80% of its capacity after 25 minutes
    •Convenient cord wrap and Active Air Cooling means the batteries have a longer lifetime


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Charging Current

    8A

    Charging Time

    2.0 Ah (80%/100%): Approx. 15/30 mins 4.0 Ah (80%/100%): Approx. 25/35 mins 5.0 Ah (80%/100%): Approx. 35/45 mins 6.0 Ah (80%/100%): Approx. 35/50 minsmin.

    Compatible Battery Type

    Lithium-ion

    EAN

    3165140880879

    For Use With

    14.4V/18V batteries

    Item

    Battery Charger

    MFR Part No.

    2607225924

    Model Number

    2607225924

    Number of Battery Ports

    1

    Output Voltage

    14.4 - 18V

    Overall Height

    182mm

    Overall Length

    115mm

    Overall Width

    85mm

    Supply Voltage

    14.4 - 18V

    UNSPSC Code

    26111704