£76.49
Ex VAT
£91.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The 2x 4.0Ah & Twincharger Kit provides efficiency for all Power X-Change devices. With the ability to charge two 18V batteries simultaneously, keeping the wait times down. The Li-Ion technology ensures no memory effect or self-discharge.
Features & Benefits
• 36V Power with 2x 18V Batteries
• Quick Charge in approximately 75 Minutes
• ABS Battery Management for Safety
• 6-Stage LED Charge Status Display
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Brand | Einhell |
EAN | 4006825655766 |
MFR Part No. | 4512112 |
Number of Battery Ports | 2 |
UNSPSC Code | 26111704 |