£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
The AL 1830 CV quick charger, Charges the batteries of all DIY and garden tools in the 18V power for all system and all 14.4 V batteries from Bosch. In only 40 minutes the battery is 80% charged and ready to use The green and red charge indicators informs you at all times of the current charging status or warn you if the battery needs charging.
• Battery charging voltage 14.4 - 18V.
• Charging time at 1.5Ah (80%/100%) approx. 25/35mins.
• Charging time at 2.0Ah (80%/100%) approx. 35/45mins.
• Charging time at 2.5Ah (80%/100%) approx. 40/60mins.
• Weight: 400 g
Attribute | Value |
---|---|
Brand | Bosch DIY |
Charging Current | 3A |
Compatible Battery Type | Lithium-ion |
EAN | 3165140821667 |
MFR Part No. | 1600A005B4 |
Model Number | AL 1830 CV |
Number of Battery Ports | 1 |
Output Voltage | 14.4-18V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |