£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Charger to suit 1/2" 18v Lithium-ion Cordless Impact Wrench.
Charger Only
Attribute | Value |
---|---|
Battery Capacity | 3Ah |
Brand | PCL |
Compatible Battery Type | Lithium-ion |
EAN | 5014875131276 |
Item | Battery Charger |
MFR Part No. | APA218/BC |
Model Number | APA218/BC |
Number of Battery Ports | 1 |
Output Voltage | 12V |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |