noscriptMetabo ASC30-36V 14.4V, Battery Charger, Lithium-ion, 14.4 - 36 627045000 | Cromwell Tools

Metabo

ASC30-36V 14.4V, Battery Charger, Lithium-ion, 14.4 - 36

SKU:

MTB2802012G

MPN:

627045000

£89.99

Ex VAT

£107.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Monitored charging with microcontroller.


    • Battery diagnosis.


    • Charge time approximately 30 minutes at 1.5 Ah.


    • "AIR COOLED" function.


    • For charging all Li-Power Compact, Li-Power Plus, Li-Power Extreme battery packs
    Monitored charging with microcontroller: the battery pack is charged with 2.5 ampere with constant monitoring of voltage flow, temperature flow and maximum temperature. The charger ends the charging process immediately after full charging. Thus, there is no overcharging and the life of the battery pack increases.


    • Charger switches to compensation charge: to conserve the capacity, the battery pack is charged for 1 second every 45 seconds with 2.5 ampere.


    • "AIR COOLED" function: the patented principle is based on air-cooling the battery pack during the charging process. The battery packs are gently cooled down to the required charging temperature, and then during the charging process are constantly maintained at optimum temperature. With this principle, a higher tool life of the battery packs and up to 30% shorter total charging time can be achieved.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Metabo

    Charging Current

    2.5A

    Charging Time

    (1.5Ah) 30min.

    Compatible Battery Type

    Lithium-ion

    Item

    Battery Charger

    MFR Part No.

    627045000

    Model Number

    ASC30-36V 14.4V

    Number of Battery Ports

    1

    Output Voltage

    14.4 - 36V

    Supply Voltage

    240V

    UNSPSC Code

    26111704