£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
12V 1hr quick li-ion battery charger to suit 12v Kobe Li-ion Tech Cordless Power tools
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Brand | Kobe |
Charging Current | 1.5A |
Charging Time | 60min. |
Compatible Battery Type | Lithium-ion |
For Use With | 12v Kobe Li-ion Tech Cordless Power tools |
Item | Battery Charger |
Number of Battery Ports | 1 |
Output Voltage | 12V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |