£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Features:
Temperature protection electronics optimises the charger rate in extreme temperatures to extend battery life
Encapsulated circuit board protects the electronics from dust, moisture and impact
Progressive charge indication: battery LED's light up incrementally to give feedback on current charge level of battery pack
REDLITHIUM-ION™ 3.0 Ah / 4.0 Ah battery packs recharge in 60 min / 80 min or less
REDLITHIUM-ION™ 1.5 Ah / 2.0 Ah battery packs recharge in 30 min / 40 min or less
Specification:
System: M12
Battery pack capacity (Ah): 2.0, 3.0, 4.0 & 6.0
Charging time: 40/80 min
Attribute | Value |
---|---|
Battery Capacity | 1.5 - 4Ah |
Brand | Milwaukee |
Charging Time | 30-60min. |
Compatible Battery Type | Lithium-ion |
EAN | 4002395367238 |
Item | Battery Charger |
MFR Part No. | 4931431190 |
Model Number | C12C M12 |
Number of Battery Ports | 1 |
Output Voltage | 12V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |