£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
Li-Ion Duel Voltage Battery charger: BL7010 7.2V 1.0Ah 30 minute Charge /BL1013 10.8V 1.3Ah 50 minute charge
Attribute | Value |
---|---|
Battery Capacity | 1.0 1.3Ah |
Brand | Makita |
Charging Current | 1.6-2.4A |
Charging Time | 30 (1.0Ah) 50 (1.3Ah)min. |
Compatible Battery Type | Lithium-ion |
For Use With | BL1013 10.8V Makita Battery BL7010 7.2V Makita Battery |
Item | Battery Charger |
Model Number | DC10WA |
Number of Battery Ports | 1 |
Output Voltage | 7.2 - 10.8V |
Overall Height | 136mm |
Overall Length | 184mm |
Overall Width | 102mm |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |