£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
The DC18RD Twin Port Charger offers efficient simultaneous charging for two Makita® slide-style Li-ion or Ni-MH batteries (with adapter). It features a full-charge sound alert and an LED charging display for clear status updates. The two charging ports increase user convenience, while the forced cooling system ensures optimal performance and battery longevity. Additionally, the electronic current limiter protects against overloads, making it a reliable and practical tool for high-demand environments.
Features and Benefits
• Provides an audible alert when charging is complete
• Displays charging progress via an LED indicator
• Enables two batteries to be charged at once for convenience
• Cooling mechanism ensures efficient temperature regulation
• Built-in overload protection prevents excessive current flow
Attribute | Value |
---|---|
Brand | Makita |
Charging Time | 2x 18v 3.0Ah batteries in 22 2x 18v 4.0Ah batteries in 36 2x 18v 5.0Ah batteries in 45 2x 18v 6.0Ah batteries in 55min. |
Compatible Battery Type | Lithium-ion |
For Use With | Makita Slide Style Li-ion and Ni-MH Batteries |
Item | Battery Charger |
Model Number | DC18RD |
Number of Battery Ports | 2 |
Output Voltage | 14.4-18V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |