noscriptDeWalt DCB094K-GB 18V XR 5A USB POWER DELIVERY CHARGING KIT DCB094K-GB | Cromwell Tools

DeWalt

DCB094K-GB 18V XR 5A USB POWER DELIVERY CHARGING KIT

SKU:

DEW2725599C

MPN:

DCB094K-GB

£154.00

Ex VAT

£184.80

Inc VAT

OUT OF STOCK

    Product Details

    Transform any 18V XR DEWALT battery into a portable charger with the DEWALT DCB094K-GB 18V XR 5A USB Power Delivery Charging Kit. Ideal for professionals and DIY enthusiasts, this versatile solution charges tablets, laptops, phones, speakers, and more. The kit's bi-directional functionality allows it to serve as both a charger for DEWALT batteries and a power source for various devices. With USB-A and USB-C outputs, it offers flexibility, while the 3-piece housing design ensures durability. The removable belt hook adds convenience, making it an essential tool for those needing on-the-go power in diverse environments.


    Features and Benefits
    • Charge a variety of devices: tablets, laptops, phones, speakers, and earphones
    • Enjoy portability for added convenience on job sites or outdoor activities
    • Bi-directional functionality allows it to charge 18V XR DEWALT batteries using the supplied adaptor and cable


    Product Specification
    Attribute
    Value

    Brand

    DeWalt

    Charging Time

    DCB181: 24 DCB182: 53 DCB183/B/G: 31 DCB184/B/G: 65 DCB185: 22 DCB187: 41 DCB189: 53 DCB546: 76 DCB547: 111 DCB548: 145min.

    Compatible Battery Type

    Lithium-ion

    For Use With

    All DeWalt 18V XR and FLEXVOLT batteries

    MFR Part No.

    DCB094K-GB

    Model Number

    DCB094K-GB

    Number of Battery Ports

    2

    UNSPSC Code

    26111704