£158.39
Ex VAT
£190.07
Inc VAT
Product Details
Product Specification
The DeWalt DCB117 is DeWalt's fastest charger boasting a massive 12A output current making it ideal for 18V / 54V FLEXVOLT batteries. The charger is capable of charging a 9Ah battery to 80% in under 45 minutes.
Features and Benefits
• Massive 12A charging current for incredible charging time
• State-of-Charge indicator shows when battery is 80% charged allowing for lower wait times
Attribute | Value |
---|---|
Brand | DeWalt |
Charging Current | 12A |
Compatible Battery Type | Lithium-ion |
For Use With | DeWalt FLEXVOLT 18V Battery Packs DeWalt FLEXVOLT 54V Battery Packs |
Item | Battery Charger |
MFR Part No. | DCB117-GB |
Model Number | DCB117 |
Number of Battery Ports | 1 |
Output Voltage | 18V |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |