£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
The DCB118 is a fan-cooled fast charger that is compatible with all 18v XR and 18v/54v FLEXVOLT Batteries. This charger will charge the new DCB546 6.0Ah FLEXVOLT battery in approximately 60 minutes.
An internal fan pulls air across battery to cool and reduce hot/cold pack delays. This fan assisted cooling results in faster charge times and reduced downtime in the field.
Overview:
■ Charges 18V XR and XR FLEXVOLT Li-Ion batteries.
■ Intelligent charger - varies output current according to battery
■ Charges 6.0Ah battery pack in 60 minutes
■ Diagnostic LED indicator communicates battery charge status
■ Wall mountable
■ Compact size for easy storage
Battery Charging times with the DCB118:
■ Charge Time (approx.): 30 mins (DCB183 / 2.0Ah)
■ Charge Time (approx.): 40 mins (DCB182 / 4.0Ah)
■ Charge Time (approx.): 50 mins (DCB184 / 5.0Ah)
■ Charge Time (approx.): 60 mins (DCB546 / 6.0Ah)
Attribute | Value |
---|---|
Battery Capacity | 2.0 - 6.0Ah |
Brand | DeWalt |
Charging Current | 8A |
Charging Time | (6.0Ah) 60min. |
Compatible Battery Type | Lithium-ion |
EAN | 5035048562260 |
For Use With | XR Li-on |
Item | Battery Charger |
MFR Part No. | DCB118-GB |
Model Number | DCB118 |
Number of Battery Ports | 1 |
Output Voltage | 18 - 54V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |