£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The DCB132 is a dual port charger, which is compatible with 10.8v, 14.4v, 18v Batteries as well as all Dewalt 18/54v Battery. It parallel charges the batteries at a 4 amp rate, meaning all batteries charge at the same time.
Features and Benefits
• Compatible with all 18v and 54v DEWALT XR BATTERIES
• Charges a DCB606 FLEXVOLT battery in 60 minutes.
• Voltage: 240v.
• Supplied with DCB132 Dual Port Charger.
Attribute | Value |
---|---|
Battery Capacity | 2.0 - 4.0Ah |
Brand | DeWalt |
Charging Current | 4A |
Charging Time | 60min. |
Compatible Battery Type | Lithium-ion |
EAN | 5035048640685 |
For Use With | XR Li-Ion |
Item | Battery Charger |
MFR Part No. | DCB132-GB |
Model Number | DCB132 |
Number of Battery Ports | 2 |
Output Voltage | 10.8 - 18V |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |