noscriptBosch GAL 12V-40, Battery Charger, Lithium-ion/NiCAD/NiMH, 12 1600A019R4 | Cromwell Tools

Bosch

GAL 12V-40, Battery Charger, Lithium-ion/NiCAD/NiMH, 12

SKU:

BCB2800017E

MPN:

1600A019R4

£36.49

Ex VAT

£43.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Compact and modern battery charger design for all 12V batteries. Fast charging speed; from 0 to 80% in 36 minutes. This battery charger is compatible with all Bosch Professional 12v batteries.


    Features and Benefits
    • Suitable for wall mounting to keep your work area neat and tidy


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    3Ah

    Brand

    Bosch

    Charging Current

    3A

    Charging Time

    36min.

    Compatible Battery Type

    Lithium-ion NiCAD NiMH

    EAN

    3165140968140

    For Use With

    All 12V batteries

    Item

    Battery Charger

    MFR Part No.

    1600A019R4

    Model Number

    GAL 12V-40

    Number of Battery Ports

    1

    Output Voltage

    12V

    Supply Voltage

    12V

    UNSPSC Code

    26111704