£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Multi-volt quick charger for all Li-Ion batteries from 14.4 to 18 volts. An impressive approximate charge time from 30 - 50 minutes depending on battery size.
Features:
50% faster charging of the batteries (compared to AL 1860 CV)
Quick-charge mode: 4.0 Ah battery is ready to use with 80% of its capacity after only 25 mins
Very compact
Active Air Cooling for longer lifetime of the batteries
Convenient cord wrap
Specification:
Battery charging voltage: 14.4 - 18 V
Charge current: 8.0 A
Charging time at battery capacity 2.0 Ah (80%/100%): approx. 15/30 mins
Charging time at battery capacity 4.0 Ah (80%/100%): approx. 25/35 mins
Charging time at battery capacity 5.0 Ah (80%/100%): approx. 35/45 mins
Charging time at battery capacity 6.0 Ah (80%/100%): approx. 35/50 mins
Size (charger): 182 x 115 x 85 mm
Weight (charger): 0.7kg
Attribute | Value |
---|---|
Battery Capacity | 2.0-6.0Ah |
Brand | Bosch |
Charging Current | 8A |
Charging Time | 30-50min. |
Compatible Battery Type | Lithium-ion |
EAN | 3165140839334 |
For Use With | All Bosch Blue Professional Lithium-Ion Batteries From 14.4 to 18 volts. |
Item | Battery Charger |
MFR Part No. | 1600A00B8H |
Model Number | GAL 1880 CV |
Number of Battery Ports | 1 |
Output Voltage | 14.4 - 18V |
Overall Height | 85mm |
Overall Length | 182mm |
Overall Width | 115mm |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |