£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Compatible with all Bosch Li-ion 'slot-in' batteries.
GAL 3680 CV fast multi-voltage charger
Battery charging voltage: 14,4 - 36 V
Charge current: 8.0 A
Charging time at battery capacity 2.0 Ah (80%/100%) approx. 15/30 mins
Charging time at battery capacity 4.0 Ah (80%/100%) approx. 25/35 mins
Charging time at battery capacity 5.0 Ah (80%/100%) approx. 35/45 mins
Charging time at battery capacity 6.0 Ah (80%/100%) approx. 35/50 mins
Attribute | Value |
---|---|
Battery Capacity | 2.0-6.0Ah |
Brand | Bosch |
Charging Current | 8A |
Charging Time | Oct-55min. |
Compatible Battery Type | Lithium-ion |
EAN | 3165140818438 |
For Use With | All Li-Ion Batteries from 14.4 to 36 Volts |
Item | Battery Charger |
MFR Part No. | 1600A004ZT |
Model Number | GAL 3680 CV |
Number of Battery Ports | 1 |
Output Voltage | 14.4 - 36V |
Overall Height | 82mm |
Overall Length | 196mm |
Overall Width | 128mm |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |