£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Charges up to 4 batteries sequentially.
By-pass mode to select the battery bay that gets charged first.
Integrated hang holes for vertical mounting.
Compact in size.
Attribute | Value |
---|---|
Battery Capacity | 2.0-4.0Ah |
Brand | Milwaukee |
Charging Time | 2.0 Ah - 40 4.0 Ah - 80min. |
Compatible Battery Type | Lithium-ion |
EAN | 4002395382163 |
For Use With | Type M12 Lithium-Ion |
Item | Battery Charger |
MFR Part No. | 4932430555 |
Model Number | M12C4 M12 |
Number of Battery Ports | 4 |
Output Voltage | 12V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |