£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Product Documents
Features:
• Charges up to 6 batteries sequentially.
• By-pass mode to select the battery bay that gets charged first.
• Integrated hang holes for vertical mounting.
• Compact size.
• Convenient carrying handle.
Specification:
Battery pack capacity (Ah): 2.0, 4.0, 5.0, 6.0 & 9.0
Charging time: 40/80 min
Attribute | Value |
---|---|
Battery Capacity | 2.0-9.0Ah |
Brand | Milwaukee |
Charging Time | 40 - 80min. |
Compatible Battery Type | Lithium-ion |
EAN | 4002395379712 |
Item | Battery Charger |
MFR Part No. | 4932430310 |
Model Number | M1418 C6 |
Number of Battery Ports | 6 |
Output Voltage | 14 - 18V |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |