£94.99
Ex VAT
£113.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The M18™ Multibay charger is ideal for users of Milwaukee's M18™ battery-powered tools. Capable of charging up to six batteries sequentially, it reduces downtime and ensures continuous productivity.
Features and Benefits
• Charge up to six batteries sequentially to ensure continuous productivity without downtime
• Select which battery bay charges first with bypass mode: Customise the charging sequence to suit your workflow, optimising efficiency
• Integrated hang holes for vertical mounting saves valuable workspace
• Compact size for easy transport
• Convenient carrying handle allows for effortless transport of your charger from one location to another, reducing strain and making it easy to move between work areas
Typical Applications
• Widely used on construction sites to keep tools powered all day
• Ideal for remote job sites to stay productive when without access to power outlets
• Saves space in workshops and garages and keeps tools ready for use
Attribute | Value |
---|---|
Battery Capacity | 12.0 2.0 4.0 5.0 6.0 9.0Ah |
Brand | Milwaukee |
Charging Time | 40/80/100/124/180min. |
Compatible Battery Type | Lithium-ion |
Item | Multibay Charger |
MFR Part No. | 4932430310 |
Number of Battery Ports | 6 |
Output Voltage | 240V |
Supply Voltage | 18V |
UNSPSC Code | 26111704 |