noscriptBosch 1600A00L1V, Battery Pack, Lithium-ion, 36V, 2x6.0Ah 1600A00L1V | Cromwell Tools

Bosch

1600A00L1V, Battery Pack, Lithium-ion, 36V, 2x6.0Ah

SKU:

BCB2804247P

MPN:

1600A00L1V

£494.00

Ex VAT

£592.80

Inc VAT

OUT OF STOCK

    Product Details

    Always ready to use, saves time and has a long life: short charging processes do not strain the battery.


    1600A00B8K
    Comes with 2 GBA 18V 5.0 Ah Batteries and 1 x GAL 1880 CV Charger.


    1600A00L1V
    Comes with 2 36V 6.0Ah Coolpack Batteries and 1 GAL3680 Charger.


    Product Specification
    Attribute
    Value

    Battery Capacity

    6.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    EAN

    3165140868020

    ECLASS Code

    21059202

    MFR Part No.

    1600A00L1V

    Model Number

    1600A00L1V

    Number of Batteries Supplied

    2

    UNSPSC Code

    26111709

    Voltage

    36V