£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Slide-on, lightweight and compact Li-ion batteries for Bosch cordless power tools.
1600Z00035
Battery capacity: 1.5Ah
1600Z00036
Battery capacity: 2Ah
1600Z00037
Battery capacity: 3Ah
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140730440 |
ECLASS Code | 21059202 |
MFR Part No. | 1600Z00036 |
Model Number | 1600Z00036 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |