£35.99
Ex VAT
£43.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The 18V 4.0Ah Charger Station Starter Kit offers compatibility with Power X-Change devices. It features Li-Ion technology for quick charging and low self-discharge. The advanced battery management system provides extended performance,
Features & Benefits
• ABS Battery Management for Safety & Longevity
• Quick Charge in approximately 75 Minutes
• LED Displays for Battery & Charging Status
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Brand | Einhell |
EAN | 4006825613704 |
ECLASS Code | 21059202 |
MFR Part No. | 4512042 |
Number of Batteries Supplied | 2 |
Series | Power X-Change |
UNSPSC Code | 26111709 |
Voltage | 18V |