noscriptMakita 191B36-3, Battery Pack, Lithium-ion, 40V, 2.5Ah 191B36-3 | Cromwell Tools

Makita

191B36-3, Battery Pack, Lithium-ion, 40V, 2.5Ah

SKU:

MAK2800191A

MPN:

191B36-3

£244.00

Ex VAT

£292.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Makita BL40 range of batteries are perfect for keeping mobile whilst still using your power tools effectively and reliably. They offer strong 40V performance with long run times and lifetimes due to the Lithium-ion battery technology. They are available in both 2.5Ah and 4Ah capacities so you can decide between faster charge times or longer run times.


    Features and Benefits
    • Greatly increased water and drop impact resistance for increased durability
    • Battery fuel gauge: 4 LED gauge with a check button for easy battery level checks
    • Cooling system for maximum battery life


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.5Ah

    Battery Type

    Lithium-ion

    Brand

    Makita

    ECLASS Code

    21059202

    Features

    Digital communication between the battery and the tool and battery and the charger

    For Use With

    Makita 40V Power Tools

    MFR Part No.

    191B36-3

    Model Number

    191B36-3

    Number of Batteries Supplied

    1

    UNSPSC Code

    26111709

    Voltage

    40V