£38.99
Ex VAT
£46.79
Inc VAT
3 Variations Available
Product Details
Product Specification
ECP = Electronic Cell Protection
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140801348 |
ECLASS Code | 21059202 |
MFR Part No. | 2607336906 |
Model Number | 2607336906 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |