£62.99
Ex VAT
£75.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
This 18V battery Twin Pack offers universal usability for all Power X-Change devices. Engineered with ABS process-controlled management for maximum lifespan, this Li-Ion battery ensures cordless freedom. Its durable, rubber-coated housing offers impact protection.
Features and Benefits
• Compatible with all Power X-Change devices
• Twin Pack
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Brand | Einhell |
EAN | 4006825638578 |
ECLASS Code | 21059202 |
MFR Part No. | 4511489 |
Number of Batteries Supplied | 2 |
Series | Power X-Change |
UNSPSC Code | 26111709 |
Voltage | 18V |