£67.60
Ex VAT
£81.12
Inc VAT
Product Details
Product Specification
Product Documents
• Ultra M technology: Intelligent battery management for long-lasting battery packs.
• Patented "AIR COOLED" charging technology
• Permanent electronic Electronic Single Cell Protection when charging, for particularly long life.
• Processor-controlled charge and discharge management
• Capacity display to permanently monitor charge status
• No memory effect
• Can be stored for long periods of time with almost no self-discharge
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Metabo |
EAN | 4007430249227 |
ECLASS Code | 21059202 |
MFR Part No. | 625596000 |
Model Number | 625596000 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |