£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
The Battery Adapter offers uninterrupted workflow and flexibility for measuring tools. Easily switching between 4 x AA alkaline batteries and a 12V battery, it ensures adaptability to various work conditions. Professionals can continue working while the 12V battery charges, enhancing productivity. With compact dimensions, it's a portable and practical addition to any toolkit.
Features and Benefits
• Easily switch between 4 x AA alkaline batteries and a 12 V battery for flexible work.
• Continue working while your 12 V battery charges.
• Compatible with all Measuring Tools that use the 10.8 V and 12 V power system.
Height 58mm
Length 129mm
Width 60mm
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140804516 |
ECLASS Code | 21059202 |
MFR Part No. | 1608M00C1B |
Model Number | AA1 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 10.8 12V |