£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-ion |
Brand | Kobe |
EAN | 5036140290914 |
ECLASS Code | 21059202 |
Model Number | B2042L |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |